Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rheem-Ruud Natural Gas Commercial High Efficiency Water Heater, 100 gal., 120VAC GHE100ES-160

Natural Gas Commercial High Efficiency Water Heater, 100 gal., 120VAC (Discontinued)

  • Mfr # GHE100ES-160
  • Zoro # G0358057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHE100ES-160
Zoro #
G0358057
UPC #
203525856972
Country of Origin
United States

Dimensions

Jacket Dia.
27 5/16 in
Height to Top of Heater
78-3/4"
Draft Hood Size
2 in, 3 in or 4 in
Height to Hot Side Connection
66"
Overall Height - Water Heaters
73 5/8 in
Side Water Connection Size
2"
Top Water Connection Size
2"
Height to Gas Connection
73-5/8"
Height to Top of Vent Connection
73-5/8"
Manufacturers Warranty Length
Limited 3 yr. Tank
Height to Cold Side Connection
12-3/4"

Details

Tank Capacity
100 gal.
Fuel Type
Natural Gas
BtuH
160,000
Voltage
120VAC
Temp. Range
90 Degrees to 185 Degrees F
Low Nox Burner
Yes
Vent Type
Power Vent or Power Direct Vent
Gas Connection
1/2"
Recovery @ 140 F Rise
132 gph
Altitude Range
9000 ft.
Recovery @ 130 F Rise
142 gph
Recovery @ 70 F Rise
263 gph
Fuel Type - Water Heaters
Natural Gas
First Hour Recovery
254gph
Green Environmental Attribute
Commercial Gas Heater Has Thermal Efficiency Rating = 0.90
BtuH - Water Heaters
160,000
Recovery @ 90 F Rise
205.0 gph
Recovery @ 110 F Rise
167 gph
Commercial / Residential
Commercial
Standards
CSA, GAMA
Residential / Commercial
Commercial
Includes
T and P, Full Flow Drain Valve, Front and Back Water Connections, LCD Electronic Control
Recovery @ 120 F Rise
154 gph
First Hour Recovery - Water Heaters
254 gph
Item - Water Heaters
Gas Water Heater
Ignition Type
Direct Spark Ignition
Recovery @ 50 F Rise
368 gph
Tank Capacity - Plumbing
100.0 gal
Max. Pressure
150 psi
Item
Commercial High Efficiency Water Heater
Compliance
ANSI Z21.10.3., NC code Compliant, SCAQMD Rule 1146.2
Recovery @ 100 F Rise
184 gph
Features
Thermal Efficiency of 92 to 95%, LCD Electronic Control, Zero Clearances, Front/Back Water Connect, 185 Max Temp

Description

Commercial High Efficiency Gas Water Heater, Tank Capacity 100 gal., Vent Type Power Vent or Power Direct Vent, Features Thermal Efficiency of 92 to 95 Percent, LCD Electronic Control, Zero Clearances, Front/Back Water Connect, 185 Max Temp, Ignition Type Direct Spark Ignition, Includes T and P, Full Flow Drain Valve, Front and Back Water Connections, LCD Electronic Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.