Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rheem-Ruud Natural and Propane Gas Commercial High Efficiency Gas Water Heater HE119-199

Natural and Propane Gas Commercial High Efficiency Gas Water Heater (Discontinued)

  • Mfr # HE119-199
  • Zoro # G1283721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE119-199
Zoro #
G1283721
UPC #
203524544290
Country of Origin
United States

Dimensions

Jacket Dia.
27 in
Height to Top of Heater
73"
Draft Hood Size
3 in
Height to Top of Vent Connection
Intake 22" Exhaust 9-1/2"
Overall Height - Water Heaters
73 in
Side Water Connection Size
1-1/2"
Height to Cold Side Connection
6-3/4"
Top Water Connection Size
1-1/2"
Height to Hot Side Connection
66-3/4"
Height to Gas Connection
28-7/8"
Manufacturers Warranty Length
Limited 3 yr. Tank and 1 yr. Parts

Details

Tank Capacity
119 gal.
Fuel Type
Natural and Propane Gas
BtuH
199,000
Voltage
120VAC
Temp. Range
Upto 180 Degrees F
Low Nox Burner
Yes
Vent Type
Power Direct Vent
Gas Connection
3/4" to 1/2"
Tank Capacity - Plumbing
119.0 gal
Standards
Meets or Exceeds National Appliance Energy Conservation Act and ASHRAE Requirements
Recovery @ 100 F Rise
229 gph
Item - Water Heaters
Gas Water Heater
First Hour Recovery - Water Heaters
312 gph
Residential / Commercial
Commercial
Item
Commercial High Efficiency Gas Water Heater
Includes
T and P Valve
Fuel Type - Water Heaters
Natural Gas
First Hour Recovery
312gph
Ignition Type
Spark to Pilot
Commercial / Residential
Commercial
Features
Integrated, Self Diagnostic System Control, Thermostat, Gas Valve and Electronic Ignition System
BtuH - Water Heaters
199,000
Green Environmental Attribute
Commercial Gas Heater Has Thermal Efficiency Rating = 0.90
Max. Pressure
150 psi
Recovery @ 70 F Rise
327 gph
Recovery @ 90 F Rise
255.0 gph
Recovery @ 50 F Rise
458 gph
Recovery @ 120 F Rise
191 gph
Recovery @ 110 F Rise
208 gph

Description

Commercial High Efficiency Gas Water Heater, Tank Capacity 119 gal., Vent Type Power Direct Vent, Features Integrated, Self Diagnostic System Control, Thermostat, Gas Valve and Electronic Ignition System, Ignition Type Spark to Pilot, Includes T and P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.