Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sloop Valve, Pilot, 3/4" Inlet Size

  • Mfr # 60-18556-86

  • Zoro # G7515538


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Ignition Type
Pilot
Inlet Size
3/4"
Outlet Size
1/2"
Number of Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-18556-86
Zoro #
G7515538
UPC #
00013263586426
Country of Origin
Mexico

Dimensions

Inlet Size
3/4"
Outlet Size
1/2"

Details

Ignition Type
Pilot
Item
Sloop 1Stg Pilot Valve 1/2X3/4
Number of Stages
1

Description

Sloop 1Stg Pilot Valve 1/2X3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.