Zoro Homepage

Temperature and Pressure Relief Valve with 2-5/8in Sensor 500,000 BTU/HR

  • Mfr # SP9012B

  • Zoro # G612415411


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
11.55 in
Width (In.)
3.1 in
Depth (In.)
2.5 in
For Use With
Rheem Water Heaters
Inlet/Outlet NPT (In.)
1" outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP9012B
Zoro #
G612415411
UPC #
20352083162
Country of Origin
United States

Dimensions

Length (In.)
11.55 in
Width (In.)
3.1 in
Depth (In.)
2.5 in

Details

For Use With
Rheem Water Heaters
Inlet/Outlet NPT (In.)
1" outlet
Max. Temp.
210 F
Inlet (In.)
1"
Max. Working Pressure (PSI)
150 PSI
Color
Bronze
Standards
ASME rated and CSA Listed

Description

The Temperature and Pressure Relief Valves are designed to protect water heaters from overheating and over-pressurization. It is a component that is integral to the safe operation of the water heater. The valve features a bronze body with 1 in. NPT male inlet and 1 in. NPT female outlet connections, unique thermostat with special thermo-bonded coating, and a test lever. Temperature Relief: 210 degrees farenheit 99 degrees celsius, Pressure Relief Range: 75 to 150 psi 5.2 to 10.3 bar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.