Zoro Homepage

Temperature and Pressure Valve, 5-1/4" L

  • Mfr # SP12575B

  • Zoro # G9529296


product price: $38.79
/ea

Key Features

Length (In.)
5.25 in
For Use With
Rheem Water Heaters
Height (In.)
7 1/4 in
Material of Construction
Brass
Application
Residential Tank Water Heater Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP12575B
Zoro #
G9529296
UPC #
662766623345
Country of Origin
United States

Dimensions

Length (In.)
5.25 in
Height (In.)
7 1/4 in
Overall Length
7.25 in
Overall Height
7.25 in
Overall Width
3.9 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Item
Temperature and Pressure Relief Valve
For Use With
Rheem Water Heaters
Material of Construction
Brass
Application
Residential Tank Water Heater Installation
Features
Relief Valve
Valve Type
Temperature and Pressure Relief
For Potable Water Use
Yes
Valve Body Material
Brass
Outlet Connection Type
NPT
Maximum Operating Temperature
210 Degrees F
Compatible Manufacturer Part Number
Fits most Rheem tank water heater models
Inlet Connection Type
NPT
Maximum Operating Pressure
150 psi
For Heater Power Type
Electric, Gas

Description

Temperature and Pressure Relief Valve, Valve Body Material Brass, Compatible Manufacturer Part Number Fits most Rheem tank water heater models, Inlet Connection Size 3/4 in, Inlet Connection Type NPT, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 210 Degrees F, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, Overall Height 7.25 in, Overall Length 7.25 in, Overall Width 3.9 in, Compatible Grainger Part Number 15A518, 2LAC9, 2LAD1, 3WA54, 4FTP5, 4FTP6, 5AU60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.