Shop RHEEM
See all product information
Create Account
Thermostat - 2H/1C Heat Pump, No Autochangeover, No Programming
- Mfr # TH3210D1004
- Zoro # G022575774
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Color
White
Display Type
LCD
Fan Switching
On-Auto
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH3210D1004
- Zoro #
- G022575774
- UPC #
- 662766326956
- Country of Origin
- Mexico
Details
- Item
- Thermostat
- Color
- White
- Display Type
- LCD
- Fan Switching
- On-Auto
Description
The FocusPRO non-programmable digital thermostat, a Resideo Honeywell home product, provides electronic control of 24 VAC conventional and heat pump systems or 750 mV heating systems. The large, digital, back-lit display of these home thermostats are easy to read even in low-light conditions. This Honeywell thermostat shows both desired temperature and actual temperature within sensible accuracy. The soft-key controls on the thermostat include raise and lower desired temperature, fan mode, and system mode for the HVAC application.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.