Zoro Homepage

Thermostat SPDT, 80 to 140 Temp. Range F

  • Mfr # SP1082-003

  • Zoro # G9529479


product price: $31.29
/ea

Key Features

Switch Action
Snap
Temp. Range (F)
80 to 140
Contact Rating Resistive @ 120/240V (A)
30 A
Contact Rating Resistive @ 277V (A)
25
Pilot Duty 120/480V (VA)
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1082-003
Zoro #
G9529479
UPC #
662766623321
Country of Origin
Mexico

Details

Item
Thermostat SPDT
Switch Action
Snap
Temp. Range (F)
80 to 140
Contact Rating Resistive @ 120/240V (A)
30 A
Contact Rating Resistive @ 277V (A)
25
Pilot Duty 120/480V (VA)
125
Watts @ 120V
3,600 W
Maximum Temperature Control
140 Degrees F
Temperature Control Range
80 Degrees F to 140 Degrees F
Controller Type
Limit Control/Thermostat
Pole
Single Pole
Throw
Double Throw
Pilot Duty Power @ Voltage
125 VA @ 120/480V
Minimum Temperature Control
80 Degrees F
Wattage @ Voltage
3,600 W @ 120V
Contact Rating Current @ Voltage
25 A @ 277V, 30 A @ 120/240V
Standards
California Proposition 65

Description

Thermostat SPDT, Controller Type Limit Control/Thermostat, Throw Double Throw, Contact Rating Current @ Voltage 25 A @ 277V, 30 A @ 120/240V, Maximum Temperature Control 140 Degrees F, Minimum Temperature Control 80 Degrees F, Wattage @ Voltage 3,600 W @ 120V, Pilot Duty Power @ Voltage 125 VA @ 120/480V, Pole Single Pole, Standards California Proposition 65, Switch Action Snap, Temperature Control Range 80 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.