Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat SPDT, 90 to 150 Temp. Range F

  • Mfr # SP210239

  • Zoro # G9529418


product price: $11.99
/ea

Key Features

Switch Action
Snap
Temp. Range (F)
90 to 150
Contact Rating Resistive @ 120/240V (A)
30 A
Contact Rating Resistive @ 277V (A)
25
Pilot Duty 120/480V (VA)
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP210239
Zoro #
G9529418
UPC #
662766623499
Country of Origin
United States

Details

Item
Thermostat SPDT
Switch Action
Snap
Temp. Range (F)
90 to 150
Contact Rating Resistive @ 120/240V (A)
30 A
Contact Rating Resistive @ 277V (A)
25
Pilot Duty 120/480V (VA)
125
Watts @ 120V
3,600 W
Temperature Control Range
90 Degrees F to 150 Degrees F
Maximum Temperature Control
150 Degrees F
Pole
Single Pole
Compatible Manufacturer Part Number
MR105245, MR50245, MR75245, MR85245, MSR50245
Standards
California Proposition 65
For Use With
Electric Water Heaters
Minimum Temperature Control
90 Degrees F
Wattage @ Voltage
3,600 W @ 120V
Contact Rating Current @ Voltage
25 A @ 277V, 30 A @ 120/240V
Controller Type
Limit Control/Thermostat
Pilot Duty Power @ Voltage
125 VA @ 120/480V
Throw
Single Throw

Description

Thermostat SPDT, Controller Type Limit Control/Thermostat, Throw Single Throw, Compatible Grainger Part Number 6E023, 6E025, 6VD88, 6VD90, GVD91, Contact Rating Current @ Voltage 25 A @ 277V, 30 A @ 120/240V, Maximum Temperature Control 150 Degrees F, Minimum Temperature Control 90 Degrees F, Wattage @ Voltage 3,600 W @ 120V, Compatible Manufacturer Part Number MR105245, MR50245, MR75245, MR85245, MSR50245, For Use With Electric Water Heaters, Pilot Duty Power @ Voltage 125 VA @ 120/480V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.