Valve 3/8", Sweat ODF, 600psig, Liquid Srvc
Mfr # 61-101160-13
Zoro # G5559745
product price: $28.95
/eaKey Features
Fits Brand
Rheem
For Use With
Universal
Manufacturers Warranty Length
1 yr
Includes
1/4 Flare SAE Charge Port
Product Type
Access Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61-101160-13
Zoro #
G5559745
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Overall Length
4 5/8 in
Line Connection Size
3/8 in
Access Connection Size
3/8 in
Details
Item
Access Valve
Fits Brand
Rheem
For Use With
Universal
Includes
1/4 Flare SAE Charge Port
Product Type
Access Valve
OEM Replacement Brand
Rheem
Operating Pressure - Maximum
600 psi
Access Connection Type
Sweat
For Refrigerant Type
R-22, R-410A
Line Connection Type
Sweat
Body Material
Brass
Description
Access Valve, For Use With Universal, Includes 1/4 Flare SAE Charge Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.