Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Element, 277V, 6000W

  • Mfr # SP13409EM

  • Zoro # G8452254


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Type
Low-Watt Density
Voltage
277 V
Watts
6,000 W
Style
Screw In
Insert Length (In.)
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP13409EM
Zoro #
G8452254
UPC #
662766518979
Country of Origin
Mexico

Dimensions

Insert Length (In.)
16 3/4 in
Insert Length
20 in
Mounting Hole Diameter
1 1/2 in
Element Width
0.32 in

Details

Type
Low-Watt Density
Voltage
277 V
Watts
6,000 W
Style
Screw In
Item
Water Heater Element
Includes
Gasket and Instructions
Plating
Zinc
Hz
60 Hz
Sheath Material
Titanium
For Use With
Normal Water Hardness and Minimal Mineral Content
Fits
Commercial Electric
Compatible Manufacturer Part Number
ME105-18-G, ME85-18-G
Thread Type
UNF
Element Type
Foldback
Market
Commercial
For Potable Water Use
No
Operating Voltage
277V/240V AC
Includes Gasket
Yes
Watt Density Class
LWD
Frequency
60 Hz
Element Mount Type
Threaded Pipe
Power Consumption
6,000 W

Description

Water Heater Element, Watt Density Class LWD, Compatible Manufacturer Part Number ME105-18-G, ME85-18-G, Element Mount Type Threaded Pipe, Element Type Foldback, Insert Length 20 in, Operating Voltage 277V/240V AC, Power Consumption 6,000 W, Element Width 0.32 in, For Potable Water Use No, Frequency 60 Hz, Includes Gasket Yes, Market Commercial, Mounting Hole Diameter 1 1/2 in, Sheath Material Titanium, Thread Type UNF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.