Zoro Homepage

Water Heater Element, Cooper, 5000W, 208V

  • Mfr # SP10872NL

  • Zoro # G9529637


product price: $35.79
/ea

Key Features

Type
Medium-Watt Density
Voltage
208 V
Watts
5,000 W
Style
Foldback
Insert Length (In.)
13 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP10872NL
Zoro #
G9529637
UPC #
662766623406
Country of Origin
Mexico

Dimensions

Insert Length (In.)
13 7/8 in
Element Width
0.26 in
Insert Length
13.78 in
Mounting Hole Diameter
1 5/16 in

Details

Type
Medium-Watt Density
Voltage
208 V
Watts
5,000 W
Style
Foldback
Item
Water Heater Element
Sheath Material
Copper
Fits
Residential and Commercial Electric
Includes
Gasket and Instructions
For Use With
Mfr. No. XE50T10HD50U0, XE50T12EC55U1, XG29T12XR60U0, XG50T12DM40U0, XG50T12DU36U1W, XG50T12HN38U1, XG55T12HE40U0, XG75T12ST76U0
Hz
50/60
Compatible Heater Manufacturer Part Number
XE50T10HD50U0, XE50T12EC55U1, XG29T12XR60U0, XG50T12DM40U0, XG50T12DU36U1W, XG50T12HN38U1, XG55T12HE40U0, XG75T12ST76U0
Frequency
60 Hz
Compatible Manufacturer Part Number
XE50T10HD50U0, XE50T12EC55U1, XG29T12XR60U0, XG50T12DM40U0, XG50T12DU36U1W, XG50T12HN38U1, XG55T12HE40U0, XG75T12ST76U0
Operating Voltage
208V AC
Watt Density Class
MWD
Element Type
Foldback
Market
Commercial, Residential
Thread Type
NPSM
Element Mount Type
Threaded Pipe
Includes Gasket
Yes
Power Consumption
5,000 W
For Potable Water Use
No

Description

Water Heater Element, Watt Density Class MWD, Compatible Manufacturer Part Number XE50T10HD50U0, XE50T12EC55U1, XG29T12XR60U0, XG50T12DM40U0, XG50T12DU36U1W, XG50T12HN38U1, XG55T12HE40U0, XG75T12ST76U0, Element Mount Type Threaded Pipe, Element Type Foldback, Insert Length 13.78 in, Operating Voltage 208V AC, Power Consumption 5,000 W, Compatible Heater Manufacturer Part Number XE50T10HD50U0, XE50T12EC55U1, XG29T12XR60U0, XG50T12DM40U0, XG50T12DU36U1W, XG50T12HN38U1, XG55T12HE40U0, XG75T12ST76U0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.