Zoro Homepage

Water Heater Element, SS, 240V, 2500W

  • Mfr # SP10869HL

  • Zoro # G9529549


product price: $42.99
/ea

Key Features

Type
Low-Watt Density
Voltage
240 V
Watts
2,500 W
Style
Foldback
Insert Length (In.)
9 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP10869HL
Zoro #
G9529549
UPC #
662766623338
Country of Origin
Mexico

Dimensions

Insert Length (In.)
9 15/16 in
Mounting Hole Diameter
1 5/16 in
Element Width
0.32 in
Insert Length
9.96 in

Description

Water Heater Element, Watt Density Class LWD, Compatible Manufacturer Part Number XE50T10HD50U0, XE50T12EC55U1, XG29T12XR60U0, XG50T12DM40U0, XG50T12DU36U1W, XG50T12HN38U1, XG55T12HE40U0, XG75T12ST76U0, Element Mount Type Threaded Pipe, Element Type Foldback, Insert Length 9.96 in, Operating Voltage 208V/240V AC, Power Consumption 2,500 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.