Zoro Homepage

Water Heater Stand, 80 gal Cap.

  • Mfr # SP20883

  • Zoro # G416103316


product price: $150.99
/ea
Free Shipping & Returns

Key Features

For Maximum Tank Diameter
25 in
Overall Height
8.25 in
Overall Length
15 in
For Maximum Tank Capacity
80 gal
Overall Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP20883
Zoro #
G416103316
UPC #
662766625035
Country of Origin
United States

Dimensions

For Maximum Tank Diameter
25 in
Overall Height
8.25 in
Overall Length
15 in
Overall Width
8.5 in

Details

For Maximum Tank Capacity
80 gal
Item
Vibration Isolation Kit
Compatible Manufacturer Part Number

Description

Vibration Isolation Kit, Compatible Manufacturer Part Number PROPH40 T2 RH400-15 / 702293, PROPH40 T2 RH400-30 / 702303, PROPH40 T2 RH400-SO / 702326, PROPH50 T2 RH400-15 / 702297, PROPH50 T2 RH400-30 / 702300, PROPH50 T2 RH400-SO / 702330, PROPH65 T2 RH400-15 / 702292, PROPH65 T2 RH400-30 / 702302, PROPH65 T2 RH400-SO / 702289, PROPH80 T2 RH400-15 / 702295, PROPH80 T2 RH400-30 / 702344, PROPH80 T2 RH400-S0 / 702287, For Maximum Tank Capacity 80 gal, For Maximum Tank Diameter 25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.