Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rheem 18 1/2 in " x 9 3/4 in " x 27 1/2 in " Gas Tankless Water Heater ,  RTGH-84DVLN

18 1/2 in " x 9 3/4 in " x 27 1/2 in " Gas Tankless Water Heater , (Discontinued)

  • Mfr # RTGH-84DVLN
  • Zoro # G4720642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTGH-84DVLN
Zoro #
G4720642
UPC #
203526099590
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
Limited Warranty, 12 yr on Heat Exchanger, 5 yr on Parts
Height to Top of Vent Connection
27.5"
Draft Hood Size (In.)
3
Width (In.)
18 1/2 in
Height to Top of Heater
27.5"
Height (In.)
27 1/2 in
Depth (In.)
9 3/4 in
Gas Inlet Size
3/4 in
Overall Width
18.5 in
Overall Depth
9.75 in
Overall Height
27.5 in

Details

Item - Water Heaters
Gas Tankless Water Heater
Fuel Type - Water Heaters
Natural Gas
BtuH - Water Heaters
11,000 to 157,000
Ignition Type - Water Heaters
Electronic
GPM @ 45F Rise - Water Heaters
6.6
Fuel Connection - Water Heaters
3/4 in
Water Connection - Water Heaters
3/4 in
Energy Factor - Water Heaters
0.94
Type
Condensing Tankless
Energy Factor
0.94
Green Certification or Other Recognition
ENERGY STAR
GPM @ 90F Rise
3.3
Gas Connection
3/4"
Voltage
120 VAC
Includes
10 ft of Thermostat Wire,120V Power Cord, Remote Control
Gas Connection (In.)
3/4
GPM @ 45°F Rise - Water Heaters
6.6
Gas Type
Natural
Vent Type
Tankless Gas - Direct Vent
Green Environmental Attribute
Residential Gas Heater Has Energy Factor Of = 0.67, Electric = 0.92
Water Connection (In.)
3/4
For Use With
Water
Ignition Type
Electronic
Residential / Commercial
Residential
Fuel Type
Natural Gas
GPM @ 45F Rise
6.6
Input (BTU)
11,000 - 157,000
Temp. Range
85 degrees to 140 degrees F
Item
Gas Tankless Water Heater
Standards
ASHRAE standard 90, CSA, GAMA,, Meets or exceeds ANSI requirements, Meets or exceeds energy effeciency requirements of NAECA, NSF
BtuH
180,000

Description

Gas Tankless Water Heater, Fuel Type Natural Gas, Gas Inlet Size 3/4 in, Overall Depth 9.75 in, Overall Height 27.5 in, Overall Width 18.5 in, Energy Factor 0.94, Ignition Type Electronic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.