Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wc Nat 1/2" Gas Valve 24V, 3.5", NG, 24VAC, 3.5" WC, 1/2" Inlet Size

  • Mfr # 60-25076-02

  • Zoro # G7515641


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC
Gas Type
NG
Inlet Size
1/2"
Outlet Size
1/2"
Pressure Setting Range
3.5" WC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-25076-02
Zoro #
G7515641
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"

Details

Coil Volts
24VAC
Gas Type
NG
Item
Wc Nat 1/2" Gas Valve 24V,3.5"
Pressure Setting Range
3.5" WC

Description

Wc Nat 1/2 In. Gas Valve 24V,3.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.