WiFi Kit, Plastic, Electric Water Heaters
Mfr # EEWRA631EWH
Zoro # G4849428
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
2 in
Width (In.)
1 in
Material
Plastic
Includes
Instructions, Wiring Harness
For Use With
Electric Water Heaters, Hybrid Water Heaters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EEWRA631EWH
Zoro #
G4849428
UPC #
662766554144
Country of Origin
United States
Dimensions
Length (In.)
2 in
Width (In.)
1 in
Height (In.)
6 1/4 in
Overall Width
1 in
Overall Height
6.25 in
Details
Item
WiFi Kit
Material
Plastic
Includes
Instructions, Wiring Harness
For Use With
Electric Water Heaters, Hybrid Water Heaters
Features
Remote Operation from Smartphone and Web Browsers
Application
Electric Water Heater
Material of Construction
Plastic
Product Type
WiFi Kit
Compatible Manufacturer Part Number
EC2, HB50
Description
WiFi Kit, Compatible Manufacturer Part Number EC2, HB50, Product Type WiFi Kit, Application Electric Water Heater, For Use With Electric Water Heaters, Hybrid Water Heaters, Includes Instructions, Wiring Harness, Material Plastic, Overall Height 6.25 in, Overall Width 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.