Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EEWRA631GWH
Zoro #
G4849419
UPC #
662766554137
Country of Origin
Costa Rica
Dimensions
Height (In.)
6 1/4 in
Length (In.)
2 in
Width (In.)
1 in
Details
Item
WiFi Kit
Material of Construction
Plastic
For Use With
Rheem Water Heater
Includes
Wiring Harness and Instructions
Features
Remote Operation from Smartphone and Web Browsers
Application
Gas Water Heaters
Accessory Type
WiFi Kit
Description
WiFi Kit, Material of Construction Plastic, Height (In.) 6 1/4 in, Length (In.) 2 in, Width (In.) 1 in, For Use With Rheem Water Heater, Includes Wiring Harness and Instructions, Features Remote Operation from Smartphone and Web Browsers, Application Gas Water Heaters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.