Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bend Restrictor, 5 3/4 in L, Vinyl

  • Mfr # RBR-40

  • Zoro # G915874700


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Material
Vinyl
Overall Length
5 3/4 in
Inside Diameter
0.668 in
Product Type
Hose Bend Restrictor
Overall Diameter
0.678 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBR-40
Zoro #
G915874700
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 3/4 in
Inside Diameter
0.668 in
Overall Diameter
0.678 in

Details

Material
Vinyl
Item
Bend Restrictor
Product Type
Hose Bend Restrictor

Description

Rhino Bend Restrictor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.