Zoro Homepage

Portable Welding Table, 48"W Work Surface

  • Mfr # TD5-4830Q-K3

  • Zoro # G7346267


product price: $3,611.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Work Surface Thickness
0.63 in
Load Capacity
1,500 lb
Work Surface Width
48 in
Adjustable Height
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD5-4830Q-K3
Zoro #
G7346267
UPC #
679352008653
Country of Origin
China

Dimensions

Overall Width
48 in
Work Surface Thickness
0.63 in
Work Surface Width
48 in
Adjustable Height
No
Overall Depth
30 in
Overall Height
36 in
Work Surface Depth
30 in
Table Surface Height (Minimum)
36 in

Details

Item
Portable Welding Table
Load Capacity
1,500 lb
Color
Black
Work Surface Pattern
CNC Machined 5/8 in Hole in 2 in x 2 in Grid Pattern
Includes
Finish
Powder Coated
Construction
Steel
Frame Material
Steel
Weight Capacity
1,500 lb
Adjustability
Not Adjustable
Work Surface Finish
Nitrided
Number of Drawers
0
Frame Color
Black
Process
Welding

Description

Portable Welding Table, Overall Depth 30 in, Overall Height 36 in, Overall Width 48 in, Includes (10) Ball Lock Bolts, (12) Magnetic Rest Buttons, (2) Insert Pliers 4 in Cap, (2) Inserta Clamps, (2) Inserta Pliers 2.3 in Cap, (2) Locating Pins, (2) Right Angle Brackets 2 in H, (2) Right Angle Brackets 4 in H, (2) Side Clamps, (2) Top V-Pads, (4) Stops, (4) Stops 1.5 in H, (4) V-Block Spacers, (8) D-Stop Bars, (8) V-Blocks 2 in H, Number of Drawers 0, Table Surface Height (Minimum) 36 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.