Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color-Coded Shrink Tubing, Orange

  • Mfr # RCT-1.00-O

  • Zoro # G716538931


product price: $11.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCT-1.00-O
Zoro #
G716538931
UPC #
-
Country of Origin
China

Details

Item
Color-Coded Shrink Tubing

Description

Color-Coded Shrink Tubing, Material Polyolefin, Very Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking Not Applicable, Length 4 ft, Shrink Tubing Properties Not Applicable, Color Orange, Temp. Range -57 Degrees F to 275 Degrees F, Min. Shrink Temp. 194 Degrees F, Max. Temp. Rating 275 Degrees F, Min. Temp. Rating -57 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.