Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCT-1.00-W
Zoro #
G616538857
UPC #
-
Country of Origin
China
Details
Item
Color-Coded Shrink Tubing
Description
Color-Coded Shrink Tubing, Material Polyolefin, Very Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking Not Applicable, Length 4 ft, Shrink Tubing Properties Not Applicable, Color White, Temp. Range -57 Degrees F to 275 Degrees F, Min. Shrink Temp. 194 Degrees F, Max. Temp. Rating 275 Degrees F, Min. Temp. Rating -57 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.