Zoro Homepage

Loose Sorbent, 2 gal Absorbed per Package, 4 lb Bag, Not Scented

  • Mfr # RD-S

  • Zoro # G516555725


product price: $33.55
/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
2 gal
Container Type
Bag
Weight
4 lb
Scent
Not Scented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD-S
Zoro #
G516555725
UPC #
864178000305
Country of Origin
Canada

Details

Item
Loose Sorbent
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
2 gal
Container Type
Bag
Weight
4 lb
Scent
Not Scented
Composition Detail
Industrial Peat Moss
Pallet Quantity
14
Product Type
Loose Sorbent
Disinfecting
No
Volume
0.5 cu ft
Silica Free
Yes
Non-Abrasive
Yes
Easy Clean Up
Yes

Description

ITEM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.