Zoro Homepage

Fire Sleeve

  • Mfr # RFS-175

  • Zoro # G615864667


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass/Silcone
Overall Length
50 ft
Maximum Operating Temperature
500 Degrees F
Color
Orange
Product Type
Protective Hose Fire Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFS-175
Zoro #
G615864667
UPC #
-
Country of Origin
China

Dimensions

Overall Length
50 ft
Sleeve Inside Diameter
1 3/4 in

Details

Item
Fire Sleeve
Material
Fiberglass/Silcone
Maximum Operating Temperature
500 Degrees F
Color
Orange
Product Type
Protective Hose Fire Sleeve
Resistance Properties
Flame Resistant, Fluid Resistant, Fuel Resistant, Molten Splash Resistant, Water Resistant
For Use On
Cables, Hoses, Wire

Description

Fire Sleeve, Color Orange, Material Fiberglass/Silcone, Overall Length 50 ft, Sleeve Inside Diameter 1 3/4 in, Maximum Operating Temperature 500 Degrees F, For Use On Cables, Hoses, Wire, Resistance Properties Flame Resistant, Fluid Resistant, Fuel Resistant, Molten Splash Resistant, Water Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.