Zoro Homepage

Fire Sleeve

  • Mfr # RFS-275-20

  • Zoro # G315864660


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass/Silcone
Sleeve Inside Diameter
2 3/4 in
Resistance Properties
Flame Resistant, Fluid Resistant, Fuel Resistant, Molten Splash Resistant, Water Resistant
Color
Orange
Overall Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFS-275-20
Zoro #
G315864660
UPC #
-
Country of Origin
China

Dimensions

Sleeve Inside Diameter
2 3/4 in
Overall Length
20 ft

Details

Item
Fire Sleeve
Material
Fiberglass/Silcone
Resistance Properties
Flame Resistant, Fluid Resistant, Fuel Resistant, Molten Splash Resistant, Water Resistant
Color
Orange
Maximum Operating Temperature
500 Degrees F
Product Type
Protective Hose Fire Sleeve
For Use On
Cables, Hoses, Wire

Description

Fire Sleeve, Color Orange, Material Fiberglass/Silcone, Overall Length 20 ft, Sleeve Inside Diameter 2 3/4 in, Maximum Operating Temperature 500 Degrees F, For Use On Cables, Hoses, Wire, Resistance Properties Flame Resistant, Fluid Resistant, Fuel Resistant, Molten Splash Resistant, Water Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.