Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Sleeve

  • Mfr # RFS-275

  • Zoro # G215864661


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass/Silcone
Maximum Operating Temperature
500 Degrees F
Sleeve Inside Diameter
2 3/4 in
Product Type
Protective Hose Fire Sleeve
Resistance Properties
Flame Resistant, Fluid Resistant, Fuel Resistant, Molten Splash Resistant, Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFS-275
Zoro #
G215864661
UPC #
-
Country of Origin
China

Dimensions

Sleeve Inside Diameter
2 3/4 in
Overall Length
50 ft

Details

Material
Fiberglass/Silcone
Item
Fire Sleeve
Maximum Operating Temperature
500 Degrees F
Product Type
Protective Hose Fire Sleeve
Resistance Properties
Flame Resistant, Fluid Resistant, Fuel Resistant, Molten Splash Resistant, Water Resistant
For Use On
Cables, Hoses, Wire
Color
Orange

Description

Fire Sleeve, Color Orange, Material Fiberglass/Silcone, Overall Length 50 ft, Sleeve Inside Diameter 2 3/4 in, Maximum Operating Temperature 500 Degrees F, For Use On Cables, Hoses, Wire, Resistance Properties Flame Resistant, Fluid Resistant, Fuel Resistant, Molten Splash Resistant, Water Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.