Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GPD Rental Pro Kit with Cart

  • Mfr # 301951

  • Zoro # G706134020


product price: $5,579.99
/ea
Free Shipping & Returns

Key Features

Weight
55
Length
30 in
Width
15 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301951
Zoro #
G706134020
UPC #
841373101563
Country of Origin
United States

Dimensions

Length
30 in
Width
15 in
Height
18 in

Details

Item
Power Tools and Equipment
Weight
55

Description

The Rhino Rental Pro Kit was designed to meet the demands of rental customers and create revenue for rental store owners. The kit assembles the most commonly used adapters, chucks and drive caps; used to drive t-post, fence posts, pipe, tube, and channel into a variety of soil types. The bolt on chuck allows the Rental Pro Kit to adapt to many different post shapes and sizes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.