Zoro Homepage

Hose Protector, Vinyl, 4"L, Yellow

  • Mfr # RHP04-Y

  • Zoro # G615874703


product price: $1.95
/ea

Key Features

Material
PVC
Product Type
Hose Protector
Maximum Operating Temperature
300 Degrees F
Color
Yellow
Resistance Properties
Abrasion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHP04-Y
Zoro #
G615874703
UPC #
-
Country of Origin
China

Dimensions

Maximum Diameter
2 in
Overall Length
4 in
Minimum Diameter
1/2 in

Details

Material
PVC
Item
Hose Protector
Product Type
Hose Protector
Maximum Operating Temperature
300 Degrees F
Color
Yellow
Resistance Properties
Abrasion-Resistant
Standards
RoHS
Closure Type
Cable Ties
Minimum Operating Temperature
-20 Degrees F

Description

Rhino Hide Protector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.