Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Protector, Vinyl, 6"L, Orange

  • Mfr # RHP06-O

  • Zoro # G915874687


product price: $3.19
/ea

Key Features

Material
PVC
Maximum Diameter
2 in
Product Type
Hose Protector
Color
Orange
Closure Type
Cable Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHP06-O
Zoro #
G915874687
UPC #
-
Country of Origin
China

Dimensions

Maximum Diameter
2 in
Overall Length
6 in
Minimum Diameter
1/2 in

Details

Material
PVC
Item
Hose Protector
Product Type
Hose Protector
Color
Orange
Closure Type
Cable Ties
Maximum Operating Temperature
300 Degrees F
Standards
RoHS
Minimum Operating Temperature
-20 Degrees F
Resistance Properties
Abrasion-Resistant

Description

Rhino Hide Protector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.