Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Protector, Vinyl, 8"L, Orange

  • Mfr # RHP08-O

  • Zoro # G915874694


product price: $4.25
/ea

Key Features

Material
PVC
Maximum Operating Temperature
300 Degrees F
Standards
RoHS
Resistance Properties
Abrasion-Resistant
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHP08-O
Zoro #
G915874694
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Minimum Diameter
1/2 in
Maximum Diameter
2 in

Details

Item
Hose Protector
Material
PVC
Maximum Operating Temperature
300 Degrees F
Standards
RoHS
Resistance Properties
Abrasion-Resistant
Minimum Operating Temperature
-20 Degrees F
Closure Type
Cable Ties
Color
Orange
Product Type
Hose Protector

Description

Rhino Hide Protector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.