Shop RHINO MATS
See all product information
Create Account
AMA Cloud Anti-Fatigue Drainage Mat, Rubber, Drainage Holes, 3 ft W x 5 ft L, Black
- Mfr # AC-3660-P
- Zoro # G613347124
product price:
$
224.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
5/8"
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Antifatigue Material
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC-3660-P
- Zoro #
- G613347124
- UPC #
- 653378420316
- Country of Origin
- India
- Item
- AMA Cloud Anti-Fatigue Drainage Mat
- Color
- Black
- Surface Material
- Rubber
- Mat Surface Pattern
- Drainage Holes
- Antifatigue Material
- Yes
- Mat Shape
- Rectangle
- Anti-Slip Surface
- Yes
Dimensions
- Length
- 5 ft
- Width
- 3 ft
- Thickness
- 5/8"
Description
- •Enhance the workplace and the food and beverage workers' productivity through comfort with a new generation of anti-fatigue mats from Rhino Mats.
- •Made from closed-cell rubberized foam, this mat is Grease-Proof, has a non-slip surface and beveled edges, is lightweight, much easier to handle, and infinitely more comfortable than the old-school rubber drain-thru mats of past decades.
- •Color: Black, 5/8' thick, available in standard sizes, cut lengths from 2', 3' and 4' rolls, and custom configurations. 5-year guarantee.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.