AMA Cloud Anti-Fatigue Drainage Mat, Rubber, Drainage Holes, 3 ft W x 6 ft L, Black
- Mfr # AC-3672-P
- Zoro # G813347054
product price:
$
226.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
5/8"
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Mat Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC-3672-P
- Zoro #
- G813347054
- UPC #
- 653378420323
- Country of Origin
- India
Dimensions
- Length
- 6 ft
- Width
- 3 ft
- Thickness
- 5/8"
Details
- Item
- AMA Cloud Anti-Fatigue Drainage Mat
- Color
- Black
- Surface Material
- Rubber
- Mat Surface Pattern
- Drainage Holes
- Mat Shape
- Rectangle
- Anti-Slip Surface
- Yes
- Antifatigue Material
- Yes
Description
- •Enhance the workplace and the food and beverage workers' productivity through comfort with a new generation of anti-fatigue mats from Rhino Mats.
- •Made from closed-cell rubberized foam, this mat is Grease-Proof, has a non-slip surface and beveled edges, is lightweight, much easier to handle, and infinitely more comfortable than the old-school rubber drain-thru mats of past decades.
- •Color: Black, 5/8' thick, available in standard sizes, cut lengths from 2', 3' and 4' rolls, and custom configurations. 5-year guarantee.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.