Antifatigue Mat, 15 ft L x 3 ft W, 7/8 in Thickness, Vinyl, Blue

  • Mfr # TT-36180BLU-78

  • Zoro # G815328723


product price:  $825.99
/ea
Free Shipping & Returns

Key Features

Thickness
7/8 in
Surface Material
Vinyl
Mat Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT-36180BLU-78
Zoro #
G815328723
UPC #
653378001324
Country of Origin
United States

Dimensions

Length
15 ft
Width
3 ft
Thickness
7/8 in

Details

Item
Antifatigue Mat
Color
Blue
Surface Material
Vinyl
Mat Shape
Rectangle

Description

Marbleized Anti Fatigue Mat - Providing comfort for people who stand behind counters in pharmacies and teller stations, widely used in laboratories and check-stand applications.


  • Superior ergonomics for personnel standing behind counters in pharmacies and teller stations and is used in laboratories and check-stand applications.
  • The marbleized top surface is a low static vinyl formulation. The sponge base will have a skin surface to block moisture and resist oils and chemicals.
  • The edge of the sponge base will be beveled within 1.5” of the top surface to effectively taper the edges of the surface to the floor and create a visibly molded incline around the mat's perimeter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.