Shop RHINO MATS
See all product information
Create Account
Antifatigue Mat, 4 ft L x 2 ft W, 1/2 in Thickness, Vinyl, Charcoal
- Mfr # TT-2448CH-12
- Zoro # G915328678
product price:
$
100.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/2 in
Surface Material
Vinyl
Mat Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT-2448CH-12
- Zoro #
- G915328678
- UPC #
- 653378001584
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Charcoal
- Surface Material
- Vinyl
- Mat Shape
- Rectangle
Dimensions
- Length
- 4 ft
- Width
- 2 ft
- Thickness
- 1/2 in
Description
Marbleized Anti Fatigue Mat - Providing comfort for people who stand behind counters in pharmacies and teller stations, widely used in laboratories and check-stand applications.
- Superior ergonomics for personnel standing behind counters in pharmacies and teller stations and is used in laboratories and check-stand applications.
- The marbleized top surface is a low static vinyl formulation. The sponge base will have a skin surface to block moisture and resist oils and chemicals.
- The edge of the sponge base will be beveled within 1.5” of the top surface to effectively taper the edges of the surface to the floor and create a visibly molded incline around the mat's perimeter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.