
Antifatigue Mat, 4 ft L x 2 ft W, 1/2 in Thickness, Vinyl, Gray
Mfr # TT-2448G-12
Zoro # G315328681
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/2 in
Surface Material
Vinyl
Mat Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT-2448G-12
Zoro #
G315328681
UPC #
653378001355
Country of Origin
United States
Dimensions
Length
4 ft
Width
2 ft
Thickness
1/2 in
Details
Item
Antifatigue Mat
Color
Gray
Surface Material
Vinyl
Mat Shape
Rectangle
Description
Marbleized Anti Fatigue Mat - Providing comfort for people who stand behind counters in pharmacies and teller stations, widely used in laboratories and check-stand applications.
- Superior ergonomics for personnel standing behind counters in pharmacies and teller stations and is used in laboratories and check-stand applications.
- The marbleized top surface is a low static vinyl formulation. The sponge base will have a skin surface to block moisture and resist oils and chemicals.
- The edge of the sponge base will be beveled within 1.5” of the top surface to effectively taper the edges of the surface to the floor and create a visibly molded incline around the mat's perimeter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.