
Antifatigue Mat, 6 ft L x 2 ft W, 7/8 in Thickness, Vinyl, Blue
Mfr # TT-2472BLU-78
Zoro # G315328704
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Thickness
7/8 in
Surface Material
Vinyl
Mat Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TT-2472BLU-78
Zoro #
G315328704
UPC #
653378001287
Country of Origin
United States
Dimensions
Length
6 ft
Width
2 ft
Thickness
7/8 in
Details
Item
Antifatigue Mat
Color
Blue
Surface Material
Vinyl
Mat Shape
Rectangle
Description
Marbleized Anti Fatigue Mat - Providing comfort for people who stand behind counters in pharmacies and teller stations, widely used in laboratories and check-stand applications.
- Superior ergonomics for personnel standing behind counters in pharmacies and teller stations and is used in laboratories and check-stand applications.
- The marbleized top surface is a low static vinyl formulation. The sponge base will have a skin surface to block moisture and resist oils and chemicals.
- The edge of the sponge base will be beveled within 1.5” of the top surface to effectively taper the edges of the surface to the floor and create a visibly molded incline around the mat's perimeter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.