
Shop RHINO MATS
See all product information
Antifatigue Mat, 72 in L x 24 in W, 9/16 in Thickness, Vinyl, Black/Yellow
Mfr # DV-2472-BY916
Zoro # G515250393
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Width
24 in
Thickness
9/16 in
Surface Material
Vinyl
Mat Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DV-2472-BY916
Zoro #
G515250393
UPC #
653378000235
Country of Origin
United States
Dimensions
Length
72 in
Width
24 in
Thickness
9/16 in
Details
Item
Antifatigue Mat
Color
Black/Yellow
Surface Material
Vinyl
Mat Shape
Rectangle
Mat Surface Patterm
Diamond Plate
Description
American Classic Diamond Anti-Fatigue by Rhino is the benchmark for comparison to all other Industrial Anti-Fatigue Mats. This American Classic suffers no deterioration from weathering and ozone exposure and is self-extinguishing when tested per FMVSS-302, offering excellent durability following exposure to many organic and inorganic industrial chemicals.
- • It exceeds the competition with a closed-cell polymeric/nitrile sponge base that produces the incredibly soft and resilient rebound properties needed in a rigorous manufacturing environment. It has excellent flexibility at a wide range of temperatures from -40°C to 108°C and resistance to oils, fuels, and chemicals.
- • Available in two gauges 9/16" and 1" thick. Both gauges are available in stock sizes 2'X3' & 3'X5' with custom sizes from roll widths of 24", 36", 48", 60", 72", and 96".
- • The edges of the sponge base will be beveled within 1.5" of the top surface to effectively taper the edges of the surface to the floor and create a visibly molded incline around the mat's perimeter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.