Shop RHINO MATS
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Antifatigue Mat, 75 in L x 36 in W, 9/16 in Thickness, Vinyl, Gray
- Mfr # DV-36-G916
- Zoro # G515250409
product price:
$
1,589.99
/ea
Key Features
Color
Gray
Length
75 in
Width
36 in
Thickness
9/16 in
Surface Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DV-36-G916
- Zoro #
- G515250409
- UPC #
- 653378000877
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Gray
- Surface Material
- Vinyl
- Mat Shape
- Rectangle
- Mat Surface Patterm
- Diamond Plate
Dimensions
- Length
- 75 in
- Width
- 36 in
- Thickness
- 9/16 in
Description
American Classic Diamond Anti-Fatigue by Rhino is the benchmark for comparison to all other Industrial Anti-Fatigue Mats. This American Classic suffers no deterioration from weathering and ozone exposure and is self-extinguishing when tested per FMVSS-302, offering excellent durability following exposure to many organic and inorganic industrial chemicals.
- • It exceeds the competition with a closed-cell polymeric/nitrile sponge base that produces the incredibly soft and resilient rebound properties needed in a rigorous manufacturing environment. It has excellent flexibility at a wide range of temperatures from -40°C to 108°C and resistance to oils, fuels, and chemicals.
- • Available in two gauges 9/16" and 1" thick. Both gauges are available in stock sizes 2'X3' & 3'X5' with custom sizes from roll widths of 24", 36", 48", 60", 72", and 96".
- • The edges of the sponge base will be beveled within 1.5" of the top surface to effectively taper the edges of the surface to the floor and create a visibly molded incline around the mat's perimeter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.