Zoro Homepage

Black 3/16 in Thick, Rubber

  • Mfr # SB336CX5B

  • Zoro # G913347107


product price: $97.85
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Color
Black
Thickness
3/16 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB336CX5B
Zoro #
G913347107
UPC #
653378430087
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Width
3 ft
Thickness
3/16 in

Details

Color
Black
Material
Rubber

Description

Non-Conductive, Insulating Switchboard Mat, Class 1, 3ft x 5ft x 3/16in Thick, ASTM D178, Color; Black, Corrugated Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.