
Black 3/16 in Thick, Rubber
Mfr # SB336CX75B
Zoro # G813347115
product price: $798.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Overall Width
3 ft
Color
Black
Thickness
3/16 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB336CX75B
Zoro #
G813347115
UPC #
653378114574
Country of Origin
United States
Dimensions
Overall Length
75 ft
Overall Width
3 ft
Thickness
3/16 in
Details
Color
Black
Material
Rubber
Description
Non-Conductive, Insulating Switchboard Mat, Class 1, 3ft x 75ft x 3/16in Thick Full Roll, ASTM D178, Color; Black, Corrugated Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.