
Black ASTM Switchboard Mats, Class 1, 3/16" Thick, Corrugated, Rubber
Mfr # SB336CX12
Zoro # G413329849
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 ft
Color
Black
Thickness
3/16"
Mat Surface Patterm
Corrugated
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB336CX12
Zoro #
G413329849
UPC #
653378430346
Country of Origin
United States
Dimensions
Overall Length
12 ft
Overall Width
3 ft
Thickness
3/16"
Details
Item
ASTM Switchboard Mats, Class 1
Color
Black
Mat Surface Patterm
Corrugated
Material
Rubber
Shape
Rectangular
Features
Mat Surface Pattern
Corrugated
Description
Non-Conductive, Insulating Switchboard Mat, Class 1, 3ft x 12ft x 3/16in Thick, ASTM D178, Color; Black, Corrugated Surface
- A specially compounded non-conductive corrugated matting designed to help prevent electric shock around high voltage electrical equipment, such as fuseboxes and control panels.
- Meets all optional Ozone Resistance, Flame Resistance, and Oil Resistance requirements.
- Tested to ASTM D178/ANSI J6.7. Certification imprinted on the back.
- DIELECTRIC TEST VOLTAGE 20,000 VAC
- PROOF TESTED OVER ENTIRE SURFACE AT 10,000 VAC
- RECOMMENDED MAXIMUM USE VOLTAGE 7,500 VAC
- Corrugated Surface Pattern, Color: Black, 3/16" Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.