Zoro Homepage

Black ASTM Switchboard Mats, Class 2, 1/4" Thick, Corrugated, Rubber

  • Mfr # SB436CX4

  • Zoro # G413329870


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
1/4"
Mat Surface Patterm
Corrugated
Material
Rubber
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB436CX4
Zoro #
G413329870
UPC #
653378430568
Country of Origin
United States

Dimensions

Overall Length
4 ft
Overall Width
3 ft
Thickness
1/4"

Details

Item
ASTM Switchboard Mats, Class 2
Color
Black
Mat Surface Patterm
Corrugated
Material
Rubber
Shape
Rectangular
Features
Mat Surface Pattern
Corrugated

Description

Non-Conductive, Insulating Switchboard Mat, Class 2, 3ft x 4ft x 1/4in Thick, ASTM D178, Color; Black, Corrugated Surface


  • A specially compounded non-conductive corrugated matting designed to help prevent electric shock around high voltage electrical equipment, such as fuseboxes and control panels.
  • Meets all optional Ozone Resistance, Flame Resistance, and Oil Resistance requirements.
  • Tested to ASTM D178/ANSI J6.7. Certification imprinted on the back.
  • DIELECTRIC TEST VOLTAGE 30,000 VAC
  • PROOF TESTED OVER ENTIRE SURFACE AT 20,000 VAC
  • RECOMMENDED MAXIMUM USE VOLTAGE 17,000 VAC
  • Corrugated Surface Pattern, Color: Black, 1/4" Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.