
Black Bucket Truck Mats, 1/2 in Thick, Corrugated, Rubber
Mfr # BTM-1943-636
Zoro # G213329872
product price:Â $110.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Overall Width
19.5 in
Color
Black
Thickness
1/2 in
Mat Surface Patterm
Corrugated
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTM-1943-636
Zoro #
G213329872
UPC #
653378430209
Country of Origin
United States
Dimensions
Overall Length
43.5 in
Overall Width
19.5 in
Thickness
1/2 in
Details
Item
Bucket Truck Mats
Color
Black
Mat Surface Patterm
Corrugated
Material
Rubber
Shape
Rectangle
Features
Class 4 Type 1, Switchboard Mat, 1/2" thick. Electrically Insulative Rubber compound with a non-slip corrugated surface that will not absorb water provides the Lineman with an extra measure of safety., Tested to ASTM D178/ANSI J6.7 with Certification on the back.
Mat Surface Pattern
Corrugated
Description
Ama Cloud in the Bucket Wellness Care Anti-Fatigue Mat, 2 Man 19.5"x43.5"x5/8" Thick, Color; Black, Bucket Truck Mat
- Our mission is advocacy for the standing workforce. To that end, we design, engineer, and manufacture performance-based mat solutions for multiple functions intended to improve and maintain the health and safety of all standing personnel.
- Ama-Cloud/Bucket Truck mats are 5/8" thick, soft/medium, high-density, non-absorbent closed-cell PVC/NBR foam that meets ASTM D 1056-2C2/2C3 requirements. This product has good oil/fuel resistance, is lightweight, and is easy to clean. AC/BT are ideal solutions for ergonomic mats requiring fungus resistance. The antibacterial formulation makes the mat itself more hygienic and long-lasting.
- Available in standard Bucket Truck sizes and custom sizes from 2ft, 3ft & 4ft rolls. Textured surface prevents slips, with square cut edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.