
Black Dual Purpose Anti-Fatique Mats, 5/8" Thick, Corrugated, Rubber
Mfr # DP-2436C
Zoro # G113329873
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
5/8"
Mat Surface Patterm
Corrugated
Material
Rubber
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP-2436C
Zoro #
G113329873
UPC #
653378430216
Country of Origin
United States
Dimensions
Overall Length
3 ft
Overall Width
2 ft
Thickness
5/8"
Details
Item
Dual Purpose Anti-Fatique Mats
Color
Black
Mat Surface Patterm
Corrugated
Material
Rubber
Shape
Rectangle
Features
Mat Surface Pattern
Corrugated
Description
Dual Purpose Dielectric Anti-Fatigue Switchboard Mat, Class 2, 2ft x 3ft x 5/8in Thick, ASTM D178, Color; Black, Corrugated Surface
- ASTM D-178, Class 2,-1/4" thick Corrugated surfaced switchboard mats laminated to a 3/8" thick, super resilient polymeric sponge base provides employees a comfortable work surface to stand on while protecting from accidental electrical shock.
- Rhino switchboard conforms to OSHA requirements for electrical protective devices with certification imprinted on the back.
- Rhino Dual Purpose switchboard matting meets the optional requirements cited by ASTM for flame resistance, ozone resistance, and oil resistance.
- DIELECTRIC TEST VOLTAGE 30,000 VAC
- PROOF TESTED OVER ENTIRE SURFACE AT 20,000 VAC
- RECOMMENDED MAXIMUM USE VOLTAGE 17,000 VAC
- 2ft X 3ft, Corrugated Surface Pattern, Color: Black, 5/8" Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.