
Black Fusebox Safety Mat, 1/2" Thick, Corrugated, Rubber
Mfr # FBS-3636-636
Zoro # G512846506
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Overall Length
36 in
Overall Width
36 in
Color
Black
Mat Surface Patterm
Corrugated
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBS-3636-636
Zoro #
G512846506
UPC #
653378430049
Country of Origin
United States
Dimensions
Overall Length
36 in
Overall Width
36 in
Thickness
1/2"
Details
Item
Fusebox Safety Mat
Color
Black
Mat Surface Patterm
Corrugated
Material
Rubber
Features
Shape
Rectangular
Mat Surface Pattern
Corrugated
Description
Fusebox Extreme Duty Safety Mat, 36in x 36in x 1/2in Thick Corrugated Surface, Class 4, ASTM D178 Switchboard, Dielectric Non-Conductive Insulating Floor Mat
- Easily carried to job sites and multiple locations and dropped in front of high-voltage equipment or Bucket Trucks.
- Tested to ASTM D178/ANSI J6.7 specifications.
- Extreme Duty, Class 4,-1/2" thick Corrugated Surface, Test Voltage 50,000 VAC, Proof Test 40,000 VAC, Recommended 36,000 VAC.
- Certification imprinted on back.
- Ozone Resistance, Flame Resistance, Self-Extinguishing, Oil Resistance, Color Black.
- Fusebox Safety Mats should not be relied upon solely to protect against electrical hazards and should be used in conjunction with engineering safeguards and associated work practices.
- Five sizes available; 1.5'X2', 2â„¢X3â„¢, 3â„¢X3â„¢, 3â„¢X4â„¢ &3â„¢X5â„¢
- 3ft X 3ft, Corrugated Surface Pattern, Color: Black, 1/2" Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.