Black Fusebox Safety Mat, 1/4" Thick, Diamond, Rubber

  • Mfr # FBS-3636-436

  • Zoro # G413329900


product price:  $87.79
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Overall Width
36 in
Color
Black
Mat Surface Patterm
Diamond
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBS-3636-436
Zoro #
G413329900
UPC #
653378430070
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
36 in
Thickness
1/4"

Details

Item
Fusebox Safety Mat
Color
Black
Mat Surface Patterm
Diamond
Material
Rubber
Features
The Fusebox Safety Mats by Rhino provide portable platform protection against electric shock., It is pro tempore insulation for personnel working around substations, transformers, switches, electrical panels, engine rooms, generators, and Fuseboxes., Lightweight and easily carried to job sites, multiple locations, or dropped in front of high-voltage equipment., Two versions are available: tested to ASTM D178/ANSI J6.7 specifications., Class 2, ¼" thick, Test Voltage 30,000 VAC, Proof Test 20,000 VAC, Recommended 17,000 VAC., Class 4, ½" thick, Test Voltage 50,000 VAC, Proof Test 40,000 VAC, Recommended 36,000 VAC., Certification imprinted on the back., Ozone Resistance, Flame Resistance, Self-Extinguishing, Oil Resistance, Diamond Plate Surface, Color Black., Fusebox Safety Mats should not be relied upon solely to protect against electrical hazards and should be used in conjunction with engineering safeguards and associated work practices.
Shape
Rectangular
Mat Surface Pattern
Corrugated

Description

Fusebox Heavy Duty Safety Mat, 36in x 36in x 1/4in Thick Diamond Plate Surface, Class 2, ASTM D178 Switchboard, Dielectric Non-Conductive Insulating Floor Mat


  • Easily carried to job sites and multiple locations and dropped in front of high-voltage equipment or Bucket Trucks.
  • Tested to ASTM D178/ANSI J6.7 specifications.
  • Heavy Duty, Class 2,-1/4" thick Diamond Surface, Test Voltage 30,000 VAC, Proof Test 20,000 VAC, Recommended 17,000 VAC.
  • Certification imprinted on back.
  • Ozone Resistance, Flame Resistance, Self-Extinguishing, Oil Resistance, Color Black.
  • Fusebox Safety Mats should not be relied upon solely to protect against electrical hazards and should be used in conjunction with engineering safeguards and associated work practices.
  • 3ft X 3ft, Diamond Surface Pattern, Color: Black, 1/4" Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.