
Crosshatch Entrance Mat, Polypropylene/Rubber, 3/8" in Thick, Charcoal, 3 ft W x 5 ft L
Mfr # CROSS-3660CH
Zoro # G213347111
product price: $66.55
/eaKey Features
Overall Width
3 ft
Overall Length
5 ft
Surface Material
Polypropylene/Rubber
Thickness
3/8" in
Indoor/Outdoor
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CROSS-3660CH
Zoro #
G213347111
UPC #
653378117285
Country of Origin
United States
Dimensions
Overall Width
3 ft
Overall Length
5 ft
Size
3 ft W x 5 ft L
Thickness
3/8" in
Details
Item
Crosshatch Entrance Mat
Color
Charcoal
Surface Material
Polypropylene/Rubber
Indoor/Outdoor
Indoor/Outdoor
Description
- •Crosshatch high fashion parquet design surface removes and stores dirt and moisture beneath shoe level.
- •Strong highly stain resistant solution dyed polypropylene fabric.
- •Rubber reinforced surface pattern prevents crushing and extends performance life of mat.
- •Water Dam design helps trap soil and moisture while reducing trip hazard.
- •Recommended for hotels, restaurants, hospitals, office buildings and high traffic commercial areas.
- •Available in 3 sizes, 2’ x 3’, 3’ x 5’ & 4’ x 6’, colors Brown, Charcoal & Red.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.