Crosshatch Entrance Mat, Polypropylene/Rubber, 3/8" in Thick, Red, 3 ft W x 5 ft L

  • Mfr # CROSS-3660R

  • Zoro # G913347053


product price:  $91.49
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Surface Material
Polypropylene/Rubber
Thickness
3/8" in
Indoor/Outdoor
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CROSS-3660R
Zoro #
G913347053
UPC #
653378117261
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft W x 5 ft L
Thickness
3/8" in

Details

Item
Crosshatch Entrance Mat
Color
Red
Surface Material
Polypropylene/Rubber
Indoor/Outdoor
Indoor/Outdoor

Description

  • •Crosshatch high fashion parquet design surface removes and stores dirt and moisture beneath shoe level.
  • •Strong highly stain resistant solution dyed polypropylene fabric.
  • •Rubber reinforced surface pattern prevents crushing and extends performance life of mat.
  • •Water Dam design helps trap soil and moisture while reducing trip hazard.
  • •Recommended for hotels, restaurants, hospitals, office buildings and high traffic commercial areas.
  • •Available in 3 sizes, 2’ x 3’, 3’ x 5’ & 4’ x 6’, colors Brown, Charcoal & Red.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.