
Drain-X Diamond Drainage Mat, Rubber, Drainage Holes, 2 ft W x 3 ft L, Terra Cotta
Mfr # DX-2436R
Zoro # G313347134
product price: $41.85
/eaKey Features
Color
Terra Cotta
Length
3 ft
Thickness
1/2"
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX-2436R
Zoro #
G313347134
UPC #
653378420217
Country of Origin
India
Dimensions
Length
3 ft
Width
2 ft
Thickness
1/2"
Details
Item
Drain-X Diamond Drainage Mat
Color
Terra Cotta
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Mat Shape
Rectangle
Description
- •Next generation of rubber drain-thru mats, featuring a unique rectangular hole design for enhanced drainage.
- •Non-directional diamond surface offers a double-tiered non-slip design, with connectors on four sides for large area coverage.
- •A versatile, multi-purpose mat that is economically priced and to fit any budget.
- •A key ingredient of Drain-X is tree-derived rubber, harvested from the Para Rubber Tree which is beneficial to the environment.
- •Natural rubber offering the advantages of high resilience, high tensile and tear properties, and good flexing qualities at low temperatures.
- •Offered in Grease-Resistant Black and Grease-Proof Terra Cotta that stands up to hot oil, machine cutting fluids, and similar liquids found in industrial and food service environments. Available in a 2' x 3' or 3' x 3' size, 1⁄2” thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.