
E-Series Drainage Mat, Rubber, Drainage Holes, 3 ft W x 3 ft L, Black
Mfr # E3-3636B
Zoro # G213347067
product price: $58.49
/eaKey Features
Color
Black
Length
3 ft
Width
3 ft
Thickness
1/2"
Surface Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E3-3636B
Zoro #
G213347067
UPC #
653378420170
Country of Origin
India
Dimensions
Length
3 ft
Width
3 ft
Thickness
1/2"
Details
Item
E-Series Drainage Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Mat Shape
Rectangle
Description
- •E-Series provides the safe firm footing and the superior anti-fatigue properties required in a rigorous manufacturing or food service environment.
- •The mat and the 4-sided bevels are of one-piece construction, economical 1⁄2" thick, color; black, and available in a 3' x 5' size.
- •Texture surface provides safe, sure footing with thick support bars on the underside that enhances comfort while providing stability and superior drainage.
- •Grease-resistant formulation and offers the advantages of high resilience, high tensile, and tear properties at low temperatures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.