
G-Series Drainage Mat, Rubber, Drainage Holes, 3 ft W x 3 ft L, Green
Mfr # G-3636G
Zoro # G613347056
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Width
3 ft
Thickness
1/2"
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G-3636G
Zoro #
G613347056
UPC #
653378420156
Country of Origin
India
Dimensions
Length
3 ft
Width
3 ft
Thickness
1/2"
Details
Item
G-Series Drainage Mat
Color
Green
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Mat Shape
Rectangle
Anti-Slip Surface
Yes
Description
- •The surface of our G-Series Drain Thru mats are coated with a naturally occurring odorless mineral carbide grit surface. Ideal for extreme slip resistance in freezers, coolers, fry and dish washing areas.
- •The 3' x 3' interlocking mat is compatible with the K-Series ramp system. Easy to snap together for building larger platforms.
- •In addition to anti-fatigue characteristics, G-Series has a molded cross bar underside that adds stability while enhancing drainage and cleanliness.
- •At 1/2" thick, G-Series offer a high performance lightweight design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.